Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 3C 38 PIN RECP

  • Mfr # CA3102E222PBF80F0

  • Zoro # G107544435


product price: $31.99
/ea

Key Features

Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E222PBF80F0
Zoro #
G107544435
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
No. of Contacts
3
Amperage Rating
74A
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Contact Style
Pin
Insert Arrangement
22-2
Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Contact Plating
Silver
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
1250
Sealing
IP67
Contacts Supplied
No
Shielding
Yes
Specification
VG95234
Crimp Wire Gauge
10, 8
Service Rating
D
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.