CAB 3C 38 SKT PLUG
Mfr # CA3106E222SBF80
Zoro # G707488979
product price: $132.99
/ea
Free Shipping & Returns
Key Features
No. of Contacts
3
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Contact Size
14#16
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E222SBF80
Zoro #
G707488979
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
14#16
Details
No. of Contacts
3
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Operating Voltage DC
1250
Connector Style
Plug
Insert Arrangement
22-2
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene
Amperage Rating
41A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.