
CAB 3C 38 SKT PLUG
Mfr # CA3106E222SBF80F42
Zoro # G407170341
product price: $99.39
/ea
Free Shipping & Returns
Key Features
Insert Arrangement
22-2
Contact Size
14#16
Operating Voltage DC
1250
Insert Material
Neoprene
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E222SBF80F42
Zoro #
G407170341
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
14#16
Details
Insert Arrangement
22-2
Operating Voltage DC
1250
Insert Material
Neoprene
Connector Style
Plug
Contact Style
Pin
Mounting Type
Cable
Amperage Rating
41A
Operating Voltage AC V RMS Max
900
No. of Contacts
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.