Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 3C 38 SKT RECP

  • Mfr # CA3102E2019SB109

  • Zoro # G307483909


product price: $60.55
/ea

Key Features

Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Connector Style
Receptacle
Insert Arrangement
20-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2019SB109
Zoro #
G307483909
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Connector Style
Receptacle
Insert Arrangement
20-19
Contact Plating
Silver
Service Rating
A
Shell Color
Olive Drab
Shielding
Yes
Mounting Type
Box - Rear Mount - Threaded Holes
Contact Mating Life
500
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Sealing
IP67
No. of Contacts
3
Insert Material
Neoprene
Contacts Supplied
Yes
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Amperage Rating
74A
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
10, 8
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.