Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 3C 38 SKT RECP

  • Mfr # CA3102E222SB

  • Zoro # G407171225


product price: $54.29
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E222SB
Zoro #
G407171225
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Insert Arrangement
22-2
Contact Mating Life
500
Contact Style
Pin
Shell Material
Aluminum Alloy
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Contact Plating
Silver
Connector Type
Circular
Shielding
Yes
Service Rating
D
Operating Voltage AC V RMS Max
900
Specification
VG95234
Connector Style
Receptacle
Termination Method
Solder
Shell Color
Olive Drab
Contacts Supplied
Yes
Amperage Rating
41A
No. of Contacts
3
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.