Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 3C 38 SKT RECP WALL

  • Mfr # CB0U222SC

  • Zoro # G407483694


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Contact Size
14#16
Service Rating
D
Contacts Supplied
Yes
Insert Material
Neoprene
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0U222SC
Zoro #
G407483694
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Service Rating
D
Contacts Supplied
Yes
Insert Material
Neoprene
Contact Style
Pin
Operating Voltage AC V RMS Max
900
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Shell Color
Olive Drab
Operating Voltage DC
1250
Connector Type
Circular
Shielding
Yes
Contact Plating
Silver
Amperage Rating
41A
Termination Method
Crimp
Contact Mating Life
2000
Sealing
No
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Mounting Type
Wall - Front Mount - Thru Holes
Insert Arrangement
22-2
No. of Contacts
3
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.