Zoro Homepage

CAB 43C 4316 PIN PLUG

  • Mfr # CA3106E28A51P12BF80A176

  • Zoro # G307539590


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Connector Style
Plug
Insert Arrangement
28A51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E28A51P12BF80A176
Zoro #
G307539590
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
43#15

Details

Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Connector Style
Plug
Insert Arrangement
28A51
No. of Contacts
43
Amperage Rating
22A
Mounting Type
Cable
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.