Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 43C 4316 PIN PLUG

  • Mfr # CA3108E28A51PBF80A176G9

  • Zoro # G807537638


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Insert Arrangement
28A51
Operating Voltage AC V RMS Max
500
No. of Contacts
43
Contact Size
43#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108E28A51PBF80A176G9
Zoro #
G807537638
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
43#15

Details

Mounting Type
Cable
Insert Arrangement
28A51
Operating Voltage AC V RMS Max
500
No. of Contacts
43
Amperage Rating
22A
Insert Material
Neoprene
Contact Style
Pin
Operating Voltage DC
700
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.