Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 43C 4316 PIN RECP BOX

  • Mfr # CA3102E28A51PBF80F0

  • Zoro # G507541263


product price: $39.99
/ea

Key Features

Sealing
IP67
Connector Style
Receptacle
Contact Material
Copper Alloy
Crimp Wire Gauge
18,16
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E28A51PBF80F0
Zoro #
G507541263
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
43#15

Details

Sealing
IP67
Connector Style
Receptacle
Contact Material
Copper Alloy
Crimp Wire Gauge
18,16
Specification
VG95234
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Insert Arrangement
28A51
Contact Mating Life
500
Operating Voltage DC
700
Contacts Supplied
No
Shielding
Yes
Service Rating
A
Shell Color
Olive Drab
No. of Contacts
43
Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
Connector Type
Circular
Termination Method
Crimp
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.