Zoro Homepage

CAB 43C 4316 PIN RECP

  • Mfr # CA3102E28A51PB109

  • Zoro # G607541514


product price: $68.59
/ea

Key Features

Mounting Type
Box - Rear Mount - Threaded Holes
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Contact Size
43#15
Crimp Wire Gauge
18,16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E28A51PB109
Zoro #
G607541514
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
43#15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.