
CAB 43C 4316 PIN RECP
Mfr # CA3102E28A51PBA176109
Zoro # G507541515
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Amperage Rating
22A
Operating Voltage DC
700
Mounting Type
Box Mount
Insert Arrangement
28A51
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E28A51PBA176109
Zoro #
G507541515
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
43#15
Details
Amperage Rating
22A
Operating Voltage DC
700
Mounting Type
Box Mount
Insert Arrangement
28A51
Contact Style
Pin
No. of Contacts
43
Connector Style
Receptacle
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.