Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 43C 4316 PIN RECP

  • Mfr # CB228A51PCAU

  • Zoro # G107541311


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Contact Size
43#15
Operating Voltage DC
700
Contact Mating Life
2000
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB228A51PCAU
Zoro #
G107541311
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
43#15

Details

Connector Type
Circular
Operating Voltage DC
700
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Termination Method
Crimp
Contact Style
Pin
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Shielding
Yes
Insert Arrangement
28A51
Contact Plating
Gold
Shell Plating
Olive Drab Cadmium
Sealing
No
Connector Style
Receptacle
Service Rating
A
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
No. of Contacts
43
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.