Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 43C 4316 PIN RECP WALL

  • Mfr # CA3100E28A51PB

  • Zoro # G807541321


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall - Rear Mount - Thru Holes
Shell Color
Olive Drab
Service Rating
A
Termination Method
Solder
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E28A51PB
Zoro #
G807541321
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
43#15

Details

Mounting Type
Wall - Rear Mount - Thru Holes
Shell Color
Olive Drab
Service Rating
A
Termination Method
Solder
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Contact Mating Life
500
Insert Arrangement
28A51
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Insert Material
Neoprene
Endbell Type
Cable Clamp
Contacts Supplied
Yes
Connector Style
Plug
Shell Material
Aluminum Alloy
Shielding
Yes
Specification
VG95234
Amperage Rating
22A
Contact Plating
Silver
Orientation
Straight
No. of Contacts
43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.