Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 43C 4316 PIN RECP WALL

  • Mfr # CA3100E28A51PBF80

  • Zoro # G007541411


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Connector Type
Circular
Insert Material
Neoprene
No. of Contacts
43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E28A51PBF80
Zoro #
G007541411
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
43#15

Details

Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Connector Type
Circular
Insert Material
Neoprene
No. of Contacts
43
Service Rating
A
Amperage Rating
22A
Sealing
IP67
Crimp Wire Gauge
18,16
Termination Method
Crimp
Orientation
Straight
Connector Style
Plug
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Specification
VG95234
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shielding
Yes
Insert Arrangement
28A51
Shell Color
Olive Drab
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
700
Endbell Type
Cable Clamp
Mounting Type
Wall - Rear Mount - Threaded Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.