Zoro Homepage

CAB 43C 4316 SKT PLUG

  • Mfr # CA3106E28A51SB

  • Zoro # G507485123


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Contact Size
43#15
Contact Style
Socket
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E28A51SB
Zoro #
G507485123
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
43#15

Details

Contact Style
Socket
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Insert Arrangement
28A51
Operating Voltage DC
700
No. of Contacts
43
Termination Method
Solder
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.