Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 43C 4316 SKT RECP

  • Mfr # CA3102E28A51SB109

  • Zoro # G707481963


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Insert Arrangement
28A51
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E28A51SB109
Zoro #
G707481963
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
43#15

Details

Contacts Supplied
Yes
Insert Arrangement
28A51
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Amperage Rating
22A
Crimp Wire Gauge
18,16
Service Rating
A
Sealing
IP67
Shell Material
Aluminum Alloy
Termination Method
Crimp
Contact Style
Socket
No. of Contacts
43
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Insert Material
Neoprene
Connector Style
Receptacle
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Contact Mating Life
500
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Rear Mount - Threaded Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.