Zoro Homepage

CAB 43C 4316 SKT RECP

  • Mfr # CA3102E28A51SBF80

  • Zoro # G507482009


product price: $74.15
/ea

Key Features

Shell Color
Olive Drab
No. of Contacts
43
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Contact Size
43#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E28A51SBF80
Zoro #
G507482009
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
43#15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.