Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 48C 4816 PIN PLUG

  • Mfr # CA3106F3610PBF80

  • Zoro # G307537701


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Amperage Rating
22A
Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F3610PBF80
Zoro #
G307537701
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#15

Details

Termination Method
Crimp
Amperage Rating
22A
Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
Orientation
Straight
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Contacts Supplied
Yes
Contact Material
Copper Alloy
Specification
VG95234
Mounting Type
Cable
Service Rating
A
Grommet & Seals Material
Polychloroprene
No. of Contacts
48
Contact Plating
Silver
Contact Style
Pin
Contact Mating Life
500
Operating Voltage DC
700
Crimp Wire Gauge
18,16
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
36-10
Shielding
Yes
Shell Material
Aluminum Alloy
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.