
CAB 48C 4816 PIN PLUG
Mfr # CA3108E3610PBF80F97
Zoro # G407537601
product price: $99.89
/ea
Free Shipping & Returns
Key Features
Contact Style
Pin
Amperage Rating
22A
Operating Voltage DC
700
Mounting Type
Cable
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA3108E3610PBF80F97
Zoro #
G407537601
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
48#15
Details
Contact Style
Pin
Amperage Rating
22A
Operating Voltage DC
700
Mounting Type
Cable
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Insert Arrangement
36-10
Connector Style
Plug
No. of Contacts
48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.