Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 48C 4816 PIN PLUG

  • Mfr # CB63610PC

  • Zoro # G107537406


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Insert Arrangement
36-10
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
No. of Contacts
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB63610PC
Zoro #
G107537406
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#15

Details

Insert Material
Neoprene
Insert Arrangement
36-10
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
No. of Contacts
48
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Shell Material
Aluminum Alloy
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
Operating Voltage DC
700
Connector Type
Circular
Shell Color
Olive Drab
Contact Material
Copper Alloy
Sealing
No
Contact Plating
Silver
Contact Mating Life
2000
Amperage Rating
22A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.