Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 48C 4816 PIN PLUG

  • Mfr # CB6F3610P0

  • Zoro # G607537463


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Contact Plating
Silver
Contact Style
Pin
Amperage Rating
22A
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6F3610P0
Zoro #
G607537463
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#15

Details

Operating Voltage DC
700
Contact Plating
Silver
Contact Style
Pin
Amperage Rating
22A
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Grommet & Seals Material
Silicone
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Service Rating
A
Insert Arrangement
36-10
Insert Material
Neoprene
Contacts Supplied
No
Shielding
Yes
Mounting Type
Cable
Sealing
No
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Contact Mating Life
2000
Shell Color
Olive Drab
No. of Contacts
48
Connector Style
Plug
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.