Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 48C 4816 SKT PLUG

  • Mfr # CA3106F3610SBF80

  • Zoro # G407486084


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Contact Size
48#15
Service Rating
A
Termination Method
Crimp
Contact Material
Copper Alloy
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F3610SBF80
Zoro #
G407486084
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#15

Details

Service Rating
A
Termination Method
Crimp
Contact Material
Copper Alloy
Contacts Supplied
Yes
Connector Style
Plug
Insert Material
Neoprene
Contact Style
Pin
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Insert Arrangement
36-10
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Connector Type
Circular
Contact Plating
Silver
Contact Mating Life
500
Shell Color
Olive Drab
Crimp Wire Gauge
18,16
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
22A
Sealing
IP67
No. of Contacts
48
Grommet & Seals Material
Polychloroprene
Mounting Type
Cable
Shielding
Yes
Endbell Type
Threaded - UNEF - Ext

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.