Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 48C 4816 SKT PLUG

  • Mfr # CA3106F3610SBF80A176

  • Zoro # G307486146


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Service Rating
A
Contact Size
48#15
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F3610SBF80A176
Zoro #
G307486146
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#15

Details

Shell Material
Aluminum Alloy
Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Insert Arrangement
36-10
Endbell Type
Threaded - UNEF - Ext
Operating Voltage DC
700
Contact Style
Pin
Connector Type
Circular
Connector Style
Plug
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Mounting Type
Cable
Orientation
Straight
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Contact Plating
30 microinches Gold Plate
Amperage Rating
22A
Termination Method
Crimp
Insert Material
Neoprene
No. of Contacts
48
Contact Material
Copper Alloy
Specification
VG95234
Crimp Wire Gauge
18,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.