Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 216 28 SKT PLUG

  • Mfr # CA3106E2024SB15

  • Zoro # G707485893


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Contact Size
1#0
Contact Style
Socket
Operating Voltage DC
700
Amperage Rating
22A & 74A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E2024SB15
Zoro #
G707485893
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Operating Voltage AC V RMS Max
500
Contact Style
Socket
Operating Voltage DC
700
Amperage Rating
22A & 74A
Connector Style
Plug
Specification
MIL-DTL-5015 Type
Insert Arrangement
20-24
Connector Type
Connector Circular
Insert Material
Neoprene
No. of Contacts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.