Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 216 28 SKT RECP BOX

  • Mfr # CA3102E2024SWB

  • Zoro # G307482537


product price: $43.75
/ea

Key Features

Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Insert Rotation/Keying
W
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2024SWB
Zoro #
G307482537
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Insert Rotation/Keying
W
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Shielding
Yes
Amperage Rating
22A & 74A
Connector Style
Plug
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Insert Arrangement
20-24
Contact Style
Socket
Sealing
IP67
Contacts Supplied
Yes
Operating Voltage DC
700
Service Rating
A
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
No. of Contacts
4
Rotation Angle
35
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Contact Mating Life
500
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.