Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 216 28 SKT RECP

  • Mfr # CA3102E2024SXB

  • Zoro # G607482480


product price: $43.75
/ea

Key Features

Contact Material
Copper Alloy
Termination Method
Solder
Connector Type
Circular
Contact Plating
Silver
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2024SXB
Zoro #
G607482480
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Contact Material
Copper Alloy
Termination Method
Solder
Connector Type
Circular
Contact Plating
Silver
Contacts Supplied
Yes
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
500
Contact Style
Socket
Rotation Angle
110
Operating Voltage DC
700
Sealing
IP67
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
No. of Contacts
4
Service Rating
A
Insert Arrangement
20-24
Specification
VG95234
Connector Style
Plug
Amperage Rating
22A & 74A
Shielding
Yes
Insert Rotation/Keying
X
Shell Material
Aluminum Alloy
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.