Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 216 28 SKT RECP WALL

  • Mfr # CA3100E2024SBF80

  • Zoro # G507482276


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2024SBF80
Zoro #
G507482276
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Orientation
Straight
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Contact Material
Copper Alloy
Insert Arrangement
20-24
Crimp Wire Gauge
18,16,8
Endbell Type
Cable Clamp
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Rear Mount - Threaded Holes
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
Sealing
IP67
Amperage Rating
22A & 74A
Service Rating
A
No. of Contacts
4
Shielding
Yes
Connector Style
Receptacle
Specification
VG95234
Contacts Supplied
Yes
Operating Voltage DC
700
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.