Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 40 SKT RECP

  • Mfr # CA3102E365SB01F0

  • Zoro # G407483137


product price: $44.19
/ea

Key Features

Specification
VG95234
Termination Method
Crimp
Shielding
Yes
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E365SB01F0
Zoro #
G407483137
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Specification
VG95234
Termination Method
Crimp
Shielding
Yes
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene
Amperage Rating
245A
Shell Material
Aluminum Alloy
Contact Style
Socket
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Sealing
IP67
Contacts Supplied
No
Service Rating
A
Connector Style
Receptacle
Shell Color
Olive Drab
Contact Plating
Silver
Insert Arrangement
36-5
No. of Contacts
4
Contact Mating Life
500
Crimp Wire Gauge
50,00 mm2
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.