Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 40 SKT RECP

  • Mfr # CA3102E365SBF80

  • Zoro # G607482947


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Socket
Operating Voltage DC
700
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E365SBF80
Zoro #
G607482947
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Contact Style
Socket
Operating Voltage DC
700
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Shell Color
Olive Drab
Sealing
IP67
Termination Method
Crimp
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Contact Plating
Silver
Insert Material
Neoprene
No. of Contacts
4
Grommet & Seals Material
Polychloroprene
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Insert Arrangement
36-5
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Amperage Rating
245A
Operating Voltage AC V RMS Max
500
Service Rating
A
Contact Mating Life
500
Shielding
Yes
Specification
VG95234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.