Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 40 SKT RECP

  • Mfr # CA3102E365SBF80F0

  • Zoro # G107482928


product price: $42.79
/ea

Key Features

Contact Plating
Silver
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Specification
VG95234
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E365SBF80F0
Zoro #
G107482928
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Contact Plating
Silver
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Specification
VG95234
Contact Material
Copper Alloy
Shielding
Yes
Termination Method
Crimp
Contact Style
Socket
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Sealing
IP67
Contacts Supplied
No
Operating Voltage DC
700
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Service Rating
A
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
4
Amperage Rating
245A
Shell Color
Olive Drab
Insert Arrangement
36-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.