Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 412 PIN RECP BOX

  • Mfr # CA3102E1810PB01

  • Zoro # G307543573


product price: $30.35
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
18-10
Termination Method
Crimp
Contacts Supplied
Yes
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1810PB01
Zoro #
G307543573
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
18-10
Termination Method
Crimp
Contacts Supplied
Yes
Contact Style
Pin
Shell Color
Olive Drab
Shielding
Yes
No. of Contacts
4
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Specification
VG95234
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Amperage Rating
41A
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Connector Type
Circular
Contact Plating
Silver
Contact Material
Copper Alloy
Sealing
IP67
Contact Mating Life
500
Crimp Wire Gauge
2,00-3,00 mm2
Service Rating
A
Mounting Type
Box - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.