Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 412 PIN RECP BOX

  • Mfr # CA3102E204PBF80

  • Zoro # G707543333


product price: $34.19
/ea

Key Features

No. of Contacts
4
Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Plug
Insert Arrangement
20-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E204PBF80
Zoro #
G707543333
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

No. of Contacts
4
Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Plug
Insert Arrangement
20-4
Specification
VG95234
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
900
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Insert Material
Neoprene
Amperage Rating
41A
Termination Method
Crimp
Service Rating
D
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Operating Voltage DC
1250
Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Shielding
Yes
Contact Style
Pin
Sealing
IP67
Crimp Wire Gauge
14, 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.