Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 412 PIN RECP BOX

  • Mfr # CA3102E204PWB

  • Zoro # G507543397


product price: $30.45
/ea

Key Features

No. of Contacts
4
Insert Arrangement
20-4
Shell Color
Olive Drab
Amperage Rating
41A
Operating Voltage AC V RMS Max
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E204PWB
Zoro #
G507543397
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

No. of Contacts
4
Insert Arrangement
20-4
Shell Color
Olive Drab
Amperage Rating
41A
Operating Voltage AC V RMS Max
900
Specification
VG95234
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Shell Material
Aluminum Alloy
Service Rating
D
Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Contact Style
Pin
Contact Material
Copper Alloy
Contacts Supplied
Yes
Operating Voltage DC
1250
Termination Method
Solder
Rotation Angle
45
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Insert Rotation/Keying
W
Contact Mating Life
500
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.