Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 412 PIN RECP

  • Mfr # CA3102E1810PB

  • Zoro # G907543461


product price: $26.55
/ea

Key Features

Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Contact Plating
Silver
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1810PB
Zoro #
G907543461
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Contact Plating
Silver
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Contacts Supplied
Yes
Amperage Rating
41A
Termination Method
Solder
Operating Voltage DC
700
Connector Type
Circular
No. of Contacts
4
Sealing
IP67
Service Rating
A
Specification
VG95234
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
18-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.