Zoro Homepage

CAB 4C 412 PIN RECP

  • Mfr # CA3102E1810PBF80F0

  • Zoro # G007543477


product price: $25.59
/ea

Key Features

Amperage Rating
41A
Shell Color
Olive Drab
Termination Method
Crimp
No. of Contacts
4
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1810PBF80F0
Zoro #
G007543477
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Amperage Rating
41A
Shell Color
Olive Drab
Termination Method
Crimp
No. of Contacts
4
Contact Style
Pin
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
Contact Material
Copper Alloy
Shielding
Yes
Contact Mating Life
500
Insert Arrangement
18-10
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Insert Material
Neoprene
Service Rating
A
Contacts Supplied
No
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Connector Type
Circular
Specification
VG95234
Crimp Wire Gauge
14, 12
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.