Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 412 PIN RECP

  • Mfr # CA3102E204PB109

  • Zoro # G707543500


product price: $40.49
/ea

Key Features

Connector Style
Receptacle
Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E204PB109
Zoro #
G707543500
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Connector Style
Receptacle
Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Shielding
Yes
Mounting Type
Box - Rear Mount - Threaded Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
1250
Shell Color
Olive Drab
Connector Type
Circular
Insert Arrangement
20-4
Sealing
IP67
Service Rating
D
Amperage Rating
41A
Contact Material
Copper Alloy
Contact Style
Pin
Contact Mating Life
500
Crimp Wire Gauge
14, 12
Shell Material
Aluminum Alloy
No. of Contacts
4
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene
Specification
VG95234
Contacts Supplied
Yes
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.