Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 412 PIN RECP

  • Mfr # CA3102E204PXB

  • Zoro # G607543587


product price: $30.45
/ea

Key Features

Contact Plating
Silver
Contact Size
4#12
Service Rating
D
Connector Type
Circular
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E204PXB
Zoro #
G607543587
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contact Plating
Silver
Service Rating
D
Connector Type
Circular
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Contacts Supplied
Yes
Insert Rotation/Keying
X
Contact Style
Pin
Shielding
Yes
Connector Style
Plug
Rotation Angle
110
Contact Mating Life
500
Amperage Rating
41A
Specification
VG95234
No. of Contacts
4
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
900
Sealing
IP67
Termination Method
Solder
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Insert Arrangement
20-4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.