Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 412 PIN RECP LINE

  • Mfr # CA3101E1810PB

  • Zoro # G807543363


product price: $81.35
/ea
Free Shipping & Returns

Key Features

Connector Style
Receptacle
Contact Size
4#12
Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E1810PB
Zoro #
G807543363
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Connector Style
Receptacle
Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
Termination Method
Solder
Shielding
Yes
Orientation
Straight
Contact Material
Copper Alloy
Contacts Supplied
Yes
Contact Style
Pin
Operating Voltage DC
700
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Contact Plating
Silver
Shell Color
Olive Drab
No. of Contacts
4
Insert Arrangement
18-10
Amperage Rating
41A
Endbell Type
Cable Clamp
Service Rating
A
Shell Material
Aluminum Alloy
Specification
VG95234
Connector Type
Circular
Sealing
IP67
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.