Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 412 PIN RECP LINE

  • Mfr # CA3101E1810PBF80

  • Zoro # G807543448


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
41A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E1810PBF80
Zoro #
G807543448
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Amperage Rating
41A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Termination Method
Crimp
Service Rating
A
Specification
VG95234
Shielding
Yes
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
Insert Arrangement
18-10
Insert Material
Neoprene
Contact Style
Pin
Operating Voltage AC V RMS Max
500
No. of Contacts
4
Sealing
IP67
Endbell Type
Cable Clamp
Operating Voltage DC
700
Connector Style
Receptacle
Connector Type
Circular
Contact Plating
Silver
Shell Color
Olive Drab
Mounting Type
Cable
Contact Mating Life
500
Crimp Wire Gauge
14, 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.