Zoro Homepage

CAB 4C 412 SKT PLUG

  • Mfr # CA3106E1810SB14

  • Zoro # G107487695


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
1250
No. of Contacts
10
Amperage Rating
22A
Insert Arrangement
18-1
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E1810SB14
Zoro #
G107487695
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Operating Voltage DC
1250
No. of Contacts
10
Amperage Rating
22A
Insert Arrangement
18-1
Specification
MIL-DTL-5015 Type
Connector Style
Plug
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.