Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 412 SKT PLUG

  • Mfr # CB6204SS

  • Zoro # G307488119


product price: $55.45
/ea

Key Features

Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Connector Style
Plug
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6204SS
Zoro #
G307488119
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Connector Style
Plug
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Amperage Rating
41A
Contact Style
Pin
Shielding
Yes
Operating Voltage DC
1250
Termination Method
Solder
Contact Mating Life
2000
Sealing
No
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Connector Type
Circular
Shell Color
Olive Drab
Service Rating
D
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Arrangement
20-4
Operating Voltage AC V RMS Max
900
No. of Contacts
4
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.