Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 412 SKT RECP

  • Mfr # CA3102E204SXBF80

  • Zoro # G507483464


product price: $44.85
/ea

Key Features

Shell Material
Aluminum Alloy
Rotation Angle
110
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
1250
Insert Rotation/Keying
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E204SXBF80
Zoro #
G507483464
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Shell Material
Aluminum Alloy
Rotation Angle
110
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
1250
Insert Rotation/Keying
X
Termination Method
Crimp
Sealing
IP67
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Specification
VG95234
Shell Color
Olive Drab
Crimp Wire Gauge
14, 12
Shielding
Yes
No. of Contacts
4
Amperage Rating
41A
Connector Type
Circular
Connector Style
Plug
Service Rating
D
Contact Plating
Silver
Contacts Supplied
Yes
Contact Style
Pin
Contact Mating Life
500
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
20-4
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.