Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 412 SKT RECP

  • Mfr # CB2204SC

  • Zoro # G607483364


product price: $51.95
/ea

Key Features

Specification
MIL-DTL-5015 Type
Connector Type
Circular
Contact Style
Pin
Operating Voltage AC V RMS Max
900
Contact Mating Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB2204SC
Zoro #
G607483364
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Specification
MIL-DTL-5015 Type
Connector Type
Circular
Contact Style
Pin
Operating Voltage AC V RMS Max
900
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Mounting Type
Box Mount
Service Rating
D
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
4
Sealing
No
Grommet & Seals Material
Silicone
Contact Material
Copper Alloy
Connector Style
Receptacle
Insert Material
Neoprene
Operating Voltage DC
1250
Amperage Rating
41A
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Insert Arrangement
20-4
Contact Plating
Silver
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.