Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 416 PIN PLUG

  • Mfr # CB6J2210PC

  • Zoro # G207539133


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
1250
Connector Type
Circular
Contacts Supplied
Yes
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6J2210PC
Zoro #
G207539133
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
1250
Connector Type
Circular
Contacts Supplied
Yes
Contact Plating
Silver
Contact Style
Pin
Sealing
No
Mounting Type
Cable
Shell Material
Aluminum Alloy
Contact Mating Life
2000
Connector Style
Plug
Insert Material
Neoprene
Termination Method
Crimp
Amperage Rating
22A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Shielding
Yes
Shell Color
Olive Drab
Service Rating
E
Insert Arrangement
22-10
Operating Voltage DC
1750
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
No. of Contacts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.