Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 416 PIN RECP

  • Mfr # CA3102E2210PBF80

  • Zoro # G407543718


product price: $33.49
/ea

Key Features

Operating Voltage AC V RMS Max
1250
No. of Contacts
4
Connector Type
Circular
Contact Mating Life
500
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3102E2210PBF80
Zoro #
G407543718
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Operating Voltage AC V RMS Max
1250
No. of Contacts
4
Connector Type
Circular
Contact Mating Life
500
Insert Material
Neoprene
Shell Color
Olive Drab
Contact Plating
Silver
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Service Rating
E
Sealing
IP67
Contacts Supplied
Yes
Mounting Type
Box - Front Mount - Thru Holes
Contact Material
Copper Alloy
Operating Voltage DC
1750
Connector Style
Receptacle
Contact Style
Pin
Insert Arrangement
22-10
Shell Material
Aluminum Alloy
Amperage Rating
22A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
18,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.