Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 416 PIN RECP WALL

  • Mfr # CB0184PC

  • Zoro # G107543636


product price: $32.75
/ea

Key Features

Insert Rotation/Keying
Normal
Termination Method
Crimp
Amperage Rating
22A
Mounting Type
Wall - Front Mount - Thru Holes
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0184PC
Zoro #
G107543636
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15

Details

Insert Rotation/Keying
Normal
Termination Method
Crimp
Amperage Rating
22A
Mounting Type
Wall - Front Mount - Thru Holes
Connector Style
Receptacle
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
D
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
900
Insert Arrangement
18-4
Connector Type
Circular
Contact Material
Copper Alloy
Contacts Supplied
Yes
Operating Voltage DC
1250
Contact Style
Pin
Shielding
Yes
No. of Contacts
4
Sealing
No
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.