Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 416 SKT PLUG

  • Mfr # CB6N184SC

  • Zoro # G107488050


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Contact Plating
Silver
Operating Voltage DC
1250
Shell Plating
Olive Drab Cadmium
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6N184SC
Zoro #
G107488050
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15

Details

Shell Material
Aluminum Alloy
Contact Plating
Silver
Operating Voltage DC
1250
Shell Plating
Olive Drab Cadmium
Sealing
No
Amperage Rating
22A
Contacts Supplied
Yes
Shielding
Yes
Insert Material
Neoprene
Termination Method
Crimp
Specification
MIL-DTL-5015 Type
No. of Contacts
4
Operating Voltage AC V RMS Max
900
Service Rating
D
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
Shell Color
Olive Drab
Insert Arrangement
18-4
Grommet & Seals Material
Silicone
Contact Style
Pin
Mounting Type
Cable
Connector Style
Plug
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.