Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 416S PIN RECP BOX

  • Mfr # CA3102E14S2PB109

  • Zoro # G007544535


product price: $30.79
/ea

Key Features

Insert Arrangement
14S-2
No. of Contacts
4
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S2PB109
Zoro #
G007544535
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

Insert Arrangement
14S-2
No. of Contacts
4
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Sealing
IP67
Connector Type
Circular
Termination Method
Crimp
Specification
VG95234
Amperage Rating
22A
Insert Material
Neoprene
Operating Voltage DC
250
Connector Style
Receptacle
Grommet & Seals Material
Polychloroprene
Contacts Supplied
Yes
Mounting Type
Box - Rear Mount - Threaded Holes
Shell Color
Olive Drab
Shielding
Yes
Operating Voltage AC V RMS Max
200
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Contact Plating
Silver
Contact Material
Copper Alloy
Contact Style
Pin
Contact Mating Life
500
Crimp Wire Gauge
18,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.