Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 416S PIN RECP BOX

  • Mfr # CA3102E14S2PB111

  • Zoro # G107544664


product price: $27.95
/ea

Key Features

Contact Size
4#15S
Contacts Supplied
Yes
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
250
Insert Arrangement
14S-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S2PB111
Zoro #
G107544664
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

Contacts Supplied
Yes
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
250
Insert Arrangement
14S-2
Service Rating
I
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Termination Method
Solder
Operating Voltage AC V RMS Max
200
Shell Color
Olive Drab
Sealing
IP67
Shielding
Yes
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Contact Plating
Silver
Specification
VG95234
Amperage Rating
22A
Contact Style
Pin
Insert Material
Neoprene
No. of Contacts
4
Mounting Type
Box - Rear Mount - Threaded Holes
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.