Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 416S PIN RECP BOX

  • Mfr # CA3102E14S2PBF80F0

  • Zoro # G107174250


product price: $16.99
/ea

Key Features

Contact Style
Pin
Contact Size
4#15S
Insert Material
Neoprene
Connector Type
Circular
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S2PBF80F0
Zoro #
G107174250
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

Contact Style
Pin
Insert Material
Neoprene
Connector Type
Circular
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Sealing
IP67
Termination Method
Crimp
Amperage Rating
22A
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
No. of Contacts
4
Shell Color
Olive Drab
Operating Voltage DC
250
Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
Specification
VG95234
Operating Voltage AC V RMS Max
200
Crimp Wire Gauge
18,16
Contact Mating Life
500
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Insert Arrangement
14S-2
Contacts Supplied
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.